Motion
J2384S
Standard Pick Set - 4
Mi Item #06035364
MFR #J2384S
Price$117.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Pick Set - 4
Mi Item #06035364
MFR #J2384S

Mfr description
J2384S PICK SET
  • High alloy steel 1/4-inch shanks
  • Shanks are heat treated their entire length and black oxide treated for added strength and durability
  • Contains 1 each in a 4-Pocket Tool Roll: Pick, 45 Degree Hook; Pick, Cotter Pin Puller; Pick, 90 Degree Hook; Pick, Curved Hook
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$117.34/each

Specifications

Dimensions

  • Weight
    1.35 lbs

Details

  • Number Of Pieces
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)