Motion
CM31D17VZ8A

LEESON ELECTRIC
CM31D17VZ8A

Parallel Brushed DC Gearmotor - Parallel Shaft, 19 :1 Ratio, 1/8 hp, 90 V, 94.0 rpm, TENV, Face / Foot Mount, Continuous Duty
MI ITEM #06035457
MFR #CM31D17VZ8A
Price$1,379.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
CM31D17VZ8A

Parallel Brushed DC Gearmotor - Parallel Shaft, 19 :1 Ratio, 1/8 hp, 90 V, 94.0 rpm, TENV, Face / Foot Mount, Continuous Duty
MI ITEM #06035457
MFR #CM31D17VZ8A

Mfr description
M1125264.00,1/8HP,31,94RPM,
  • 303 Stainless steel shaft resists corrosion
  • Lubricated spring loaded contact seals prevent moisture from entering the motor
  • Double sealed, Oversize bearings with high temp lubricant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,379.68/each

Specifications

Dimensions

  • Drive End Bearing Size
    6201
  • Frame Size
    31None
  • Gear Ratio
    19 :1
  • Opposite Drive End Bearing Size
    6201
  • Service Factor
    1
  • Shaft Diameter
    0.6250 in
  • Weight
    12.00 lbs

Details

  • DC Armature Voltage
    90 V
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    1.60 A
  • Full Load Torque
    77 in/lb
  • Harmonization Code
    8501.31.4000
  • Input Horsepower
    1/8 hp
  • Insulation Class
    F
  • IP Rating
    IP55
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Supply Voltage
    90 V
  • Motor Type
    Brushed
  • Mounting Type
    Special
  • Output RPM
    94.0 rpm
  • Shaft Type
    Parallel
  • Standards Met
    CE, CSA, UL
  • UPC_NO
    691720346334

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)