Motion
250-27-0022
Rimless Safety Readers with Clear Temple, Clear Lens and Anti-Scratch Coating - +2.25 Diopter
MI ITEM #06037319
MFR #250-27-0022
Your Price$5.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rimless Safety Readers with Clear Temple, Clear Lens and Anti-Scratch Coating - +2.25 Diopter
MI ITEM #06037319
MFR #250-27-0022

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.88/each(List $6.77)

Overview

Mfr description
250-27-0022 ZENON Z12R EYEWEAR
  • Magnification reader glasses are for the worker who needs to see up close
  • The 28 mm wide reading magnifier provides the worker with enough lens area to view his work throughout the day
  • Due to its lightweight, rimless design and thin, rubberized temples, the Z12R is one of the best fitting readers on the market today
  • Gray rubber co-molded temples provide a secure fit
  • Molded nose bridge design to fit the vast majority of users
  • 9.25 Base curve lens
  • +2.25 Diopter
  • Meets ANSI Z87.1+

Specifications

  • Lens Color
    Clear
  • Lens Coating
    AntiScratch
  • Diopter Lens
    2.25
  • Size
    OS
  • Temple Adjustment
    Co / molded
  • Comfort Features
    Magnification reader glasses are for the worker who needs to see up close
  • Frame Style
    Rimless
  • Description
    Reader offered in increments of +0.25 diopters…matching the exact reading power of your personal glasses.
  • Lens Shade
    Clear
  • Spec Sheet
  • Manufacturer Upc Number
    616314062476
  • UPC_NO
    616314062476
  • Weight
    6 kg
  • Additional Details
    Reader offered in increments of +0.25 diopters…matching the exact reading power of your personal glasses.
  • Frame Type
    Universal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought