1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
CRBU2WU40-100DZ
CRBU2WU10~40-Z, Rotary Actuator, Free Mount w/Angle Adjuster, Vane Type - 100 ° Angle of Rotation
Mi Item #
06037570
MFR #
CRBU2WU40-100DZ
Price
$294.46
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Rotary Actuators
SMC CORP OF AMERICA CRBU2WU40-100DZ
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
CRBU2WU40-100DZ
CRBU2WU10~40-Z, Rotary Actuator, Free Mount w/Angle Adjuster, Vane Type - 100 ° Angle of Rotation
Mi Item #
06037570
MFR #
CRBU2WU40-100DZ
Mfr description
CRBU2WU40-100DZ ROTARY ACTUATOR
Sizes: 10, 15, 20, 30, 40
Vertical and lateral mounting
Auto switch capable
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$294
.46
/each
Add to Cart
Specifications
Dimensions
Body Size
40 mm
Details
Actuator Type
Double Vane
Angle of Rotation
100 °
Cushion Type
None
Magnet
Yes
Standards Met
RoHS
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items