Motion
RHCB40-435
RHCB40-435
MI ITEM #06037579
MFR #RHCB40-435
Price$514.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RHCB40-435
MI ITEM #06037579
MFR #RHCB40-435

Mfr description
RHCB40-435 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$514.62/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Round Body
  • Magnet
    With Magnet
  • Operating Pressure Range
    1 to 0.05 MPa
  • Options Included
    Adjustable Cushions, Magnetic Piston
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Rodless Air Cylinders
  • Series
    RHC
  • Special Applications
    High Speed
  • Type
    Round Body

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)