Motion
66253344391

NORTON ABRASIVES
66253344391

BlueFire Portable Snagging Wheel - Maximum RPM: 18145 RPM, Package Qty: 10
MI ITEM #06037709
MFR #66253344391
Price$47.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253344391

BlueFire Portable Snagging Wheel - Maximum RPM: 18145 RPM, Package Qty: 10
MI ITEM #06037709
MFR #66253344391

Mfr description
66253344391 2X3X5/8-11 T18 PLUG
  • More friable zirconia alumina abrasive grain promotes higher metal removal rates, faster, freer-cutting than standard zirconia alumina blends, with up to 5X the life of aluminum oxide products
  • Durable resin bond technologies provide better grinding action
  • Higher metal removal rates on medium- and high-pressure applications than older zirconia grain; up to 129% increase in G-Ratio
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.90/each

Specifications

Dimensions

  • Center Hole Diameter  
    5/8 in-11

Details

  • Long Description
    The 66253344391 Portable Snagging Wheel features a 5/8 in-11 center hole diameter and Type 18 wheel type, suitable for heavy-duty grinding and material removal tasks.
  • Material
    Zirconia Alumina
  • Max Rpm
    18145 rpm
  • Package Quantity
    10
  • UPC_NO
    66253344391
  • Wheel Type
    Type 18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)