Motion
SC 40 ES

SKF
SC 40 ES

Spherical Plain Bearing - 40 mm Bore, 94 mm OD, 28 mm, 1.1020 in Inner Ring Width, Open, Standard Grade
Mi Item #06037739
MFR #SC 40 ES
Price$458.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SC 40 ES

Spherical Plain Bearing - 40 mm Bore, 94 mm OD, 28 mm, 1.1020 in Inner Ring Width, Open, Standard Grade
Mi Item #06037739
MFR #SC 40 ES

Mfr description
SC 40 ES ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$458.14/each

Specifications

Dimensions

  • Ball Diameter
    2.0870 in, 53 mm
  • Bore Diameter  
    40 mm
  • Inner Ring Width  
    1.1020 in, 28 mm
  • Misalignment Angle  
    7 °
  • Outer Ring Width
    24 mm | 0.9450 in
  • Outside Diameter  
    94 mm
  • Overall Width
    24 mm
  • Weight
    3.131 lbs

Details

  • Additional Details
    Steel on Steel | Sliding Contact Surface
  • Application
    Heavy static, alternating or impact loads
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Grade
    Standard
  • Inner Ring Material
    Bearing steel
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    SC 40 ES
  • Outer Ring Material
    Bearing steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    100 kN, 22480.894 lbf
  • Radial Static Load Capacity
    134 kN, 30124.398 lbf
  • Series
    SC
  • Type Of Bearing
    Rod End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)