Motion
61838-MA-C3  CYL

FAG (SCHAEFFLER)
61838-MA-C3 CYL

Radial/Deep Groove Ball Bearing - Straight Bore, 190 mm ID, 240 mm OD, 24 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #06037829
MFR #61838-MA-C3 CYL
Price$5,052.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
61838-MA-C3 CYL

Radial/Deep Groove Ball Bearing - Straight Bore, 190 mm ID, 240 mm OD, 24 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #06037829
MFR #61838-MA-C3 CYL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,052.08/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    24 mm

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    61838-MA-C3
  • Internal Clearance
    C3
  • Long Description
    The 61838-MA-C3 CYL is a 190 mm bore radial/deep groove ball bearing with 240 mm OD, 24 mm width, straight design, open type.
  • Manufacturer Catalog Number
    61838-MA-C3 CYL
  • Manufacturer Upc Number
    4026677738783
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4026677738783

Overview

Mfr description
61838-MA-C3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought