Motion
HP1055FTTAB-4.5IN

REXNORD INC
HP1055FTTAB-4.5IN

HP1055FTTAB-4.5IN
Mi Item #06037843
MFR #HP1055FTTAB-4.5IN
Price$70.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP1055FTTAB-4.5IN

HP1055FTTAB-4.5IN
Mi Item #06037843
MFR #HP1055FTTAB-4.5IN

Mfr description
10139070 HP1055FT 4.5" W/ TABS
  • HP1055 FTTAB 4.5 Inch Wide TableTop® Chain Molded in Brown High Performance Material And Assembled With Stainless Steel Pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.25/each

Specifications

Dimensions

  • Chain Or Flight Width  
    4.5000 in
  • Chain Pitch  
    1 in
  • Weight
    0.06 kg

Details

  • Base Chain Material
    HP
  • Chain Material
    Brown High Performance
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Brown High Performance
  • Flight Material
    HP
  • Manufacturer Upc Number
    662864694810
  • Pin Material
    Stainless Steel
  • UPC_NO
    662864694810
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)