Motion
E4668S-54
Link-Belt® V-Return Rubber Tread Idler - CEMA E Rating, 6 in Roll Diameter, 54 in Belt Width, 10 ° Angle
Mi Item #06038104
MFR #E4668S-54
Price$2,742.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® V-Return Rubber Tread Idler - CEMA E Rating, 6 in Roll Diameter, 54 in Belt Width, 10 ° Angle
Mi Item #06038104
MFR #E4668S-54

Mfr description
E4668S-54 IDLER V-RETURN 10DEG 54" BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,742.78/each

Specifications

Dimensions

  • Angle
    10 °
  • Belt Width  
    54 in
  • Mounting Dimension
    63 in
  • Overall Dimensions
    67.74 x 12 x 19.25 in
  • Roll Diameter  
    6 in
  • Weight
    180 lbs

Details

  • CEMA Rating
    CEMA E
  • Idler Type
    V-Return Rubber Disc
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)