Specifications
Dimensions
- SizeOne Size Fits All
- Weight0.2 lb
Details
- ColorBlack
- Country of OriginCN
- Manufacturer Upc Number613983015314
- Minimum Order Quantity1
- UPC_NO613983015314
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)