Motion
FLUKE-116/323

FLUKE ELECTRONICS
FLUKE-116/323

Multimeter - Digital Display, 600 V dc Max, 600 V ac Max, 400 A AC current
Mi Item #06038165
MFR #FLUKE-116/323
Price$558.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLUKE ELECTRONICS
FLUKE-116/323

Multimeter - Digital Display, 600 V dc Max, 600 V ac Max, 400 A AC current
Mi Item #06038165
MFR #FLUKE-116/323

Mfr description
FLUKE-116/323 KIT (4296029 ) HVAC DMM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$558.83/each

Specifications

Dimensions

  • Dimensions
    6.5700 in x 3.3100 in x 1.8200 in, 167 mm x 84 mm x 46 mm, 207 mm x 75 mm x 34 mm
  • Maximum DC Voltage Measurement
    600 V dc
  • Weight
    550 g

Details

  • Battery Type
    9 volt Alkaline, NEDA 1604A/ IEC 6LR61
  • Display Type
    Digital
  • Max Ac Current Measurement
    400 A
  • Max Dc Current Measurement
    400 A
  • Maximum AC Voltage Measurement
    600 V ac
  • Operating Temperature
    -10 to 50 °C
  • Power Source
    Battery
  • Series
    116/323
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)