Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
81XR X 163P + C/L AOE

Engineering Chain - 81 / 2.609 in Pitch, Riveted, Carbon Steel Material
MI ITEM #06038226
MFR #81XR X 163P + C/L AOE

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
81XR X 163P + C/L AOE
  • All PEER’s 81X, 81XH, and 81XH/H chains consist of quad staked pins and solid bushings to provide longer wear life and handle heavy loads.
  • All chain components are heat treated to achieve greater durability and extended chain life.
  • Used in heavy duty operations and conveying applications in severe environments.

Specifications

  • Engineering Chain Size & Pitch
    81 / 2.609 in
  • Number Of Strands Across
    1
  • Chain Construction
    Riveted
  • Material
    Carbon Steel
  • Link Plate Height
    1.126 in
  • Link Plate Thickness
    0.159 in
  • Pin Diameter
    0.437 in
  • Roller Diameter
    0.906 in
  • Standards Met
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Manufacturer Stock Number
    32428
  • Weight
    89.13 lbs
  • Chain Number & Pitch
    81 / 2.609 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought