Motion
CDNSG160-300-D-M9BWZ

SMC CORP OF AMERICA
CDNSG160-300-D-M9BWZ

Power Lock Cylinderinder
Mi Item #06038295
MFR #CDNSG160-300-D-M9BWZ
Price$3,007.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDNSG160-300-D-M9BWZ

Power Lock Cylinderinder
Mi Item #06038295
MFR #CDNSG160-300-D-M9BWZ

Mfr description
CDNSG160-300-D-M9BWZ POWER LOCK CYLINDER
  • Locking cylinder ideal for intermediate stops, emergency stops & drop prevention
  • Equal holding force in both directions
  • Metal rod scraper, provided as standard equipment, offers resistance against external contaminants
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,007.46/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Lead Wire Length
    5 m
  • Overall Height
    6.2990 in, 160 mm
  • Overall Width
    6.2990 in, 160 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Magnetic Piston
  • Body Type
    Tie-Rod
  • Bracket 1
    Rear Flange
  • Clean Series
    No
  • Country of Origin
    JP
  • Cushion Type
    Adjustable at Both Ends
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    G160-300-D-M9BWZ
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Mounting Type
    Rear Flange
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    0.97 to 0.08 MPa
  • Options Included
    Built-In Magnet, Cushions At Both Ends
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Thread Standard
    Rc
  • Product Type
    Locking Air Cylinders
  • Rod Type
    Single Rod
  • Safety Options
    Rod Lock
  • Series
    CNS
  • Special Applications
    Position Holding
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)