Motion
PL010X023KE

TSUBAKI (UST)
PL010X023KE

Keyless Bushing - KE Series, 10 mm ID, 23 mm OD
Mi Item #06038351
MFR #PL010X023KE
Price$154.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL010X023KE

Keyless Bushing - KE Series, 10 mm ID, 23 mm OD
Mi Item #06038351
MFR #PL010X023KE

Mfr description
PL010X023KE POWER LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.56/each

Specifications

Dimensions

  • Bolt Size
    M4 x 12
  • Bore Diameter
    10 mm
  • Hub Contact Pressure
    11603 psi
  • Outside Diameter  
    23 mm
  • Overall Length
    0.8070 in
  • Screw Size
    M4x12
  • Shaft Contact Pressure
    186 N/mm^2
  • Weight
    0.090 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    3
  • Series
    KE
  • Transmissible Axial Force
    1340 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)