Motion
302-MVGZOR-L
High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Orange
Mi Item #06038474
MFR #302-MVGZOR-L
Price$6.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Orange
Mi Item #06038474
MFR #302-MVGZOR-L

Mfr description
302-MVGZOR-L ORANGE L VEST
  • Breathable polyester mesh
  • 2" silver reflective tape
  • Zipper closure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.87/each

Specifications

Dimensions

  • Length
    48 cm
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    2.0000 In Retroreflective Silver Tape | Zip Front Closure
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107-2020 Type R Class 2
  • Color
    Hi-Vis Orange
  • Country of Origin
    Myanmar
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Front Closure
    Zipper
  • Garment Type
    Vests
  • Garment Use
    Construction, High Visibility, Road Work
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314072628
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Horizontal Stripes
    2
  • Pattern
    Mesh
  • Product Line
    Hi-Vis
  • Product Type
    High-Visibility Vests
  • Series
    302-MVGZ
  • Stripe Color
    Silver
  • Type
    High-Visibility
  • UPC_NO
    616314072628
  • Vest Color
    Hi-Vis Orange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)