Motion
SYJ5443-5LZ-01T

SMC CORP OF AMERICA
SYJ5443-5LZ-01T

SYJ 4/5 PORT SOLENOID VALVE with 24 V dc Voltage
MI ITEM #06038821
MFR #SYJ5443-5LZ-01T
List Price$99.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ5443-5LZ-01T

SYJ 4/5 PORT SOLENOID VALVE with 24 V dc Voltage
MI ITEM #06038821
MFR #SYJ5443-5LZ-01T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$99.11/each for your price

Overview

Mfr description
SYJ5443-5LZ-01T SYJ5000 VALVE
  • Fluid: air
  • Operating pressure range: 0.1 - 0.7MPa
  • Cv factor: body ported range 0.17 - 0.2;base mounted 0.25
  • Coil rated voltage: 3, 5, 6, 12, 24VDC;100, 110, 200, 220VAC
  • Ambient & fluid temperature: max. 50°C

Specifications

  • Piping Type
    Base Mounted
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    3 (Exhaust Center)
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    L Plug
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Port Sizes
    1/8 NPTF
  • Manufacturer Product Page
  • Actuation
    Piloted Solenoid
  • Body Option
    Common exhaust type for main and pilot valve
  • Series
    SYJ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought