Motion
CIR-4.00-R

PCI
CIR-4.00-R

Flanged Channel & I-Beam Roller - 3.5625 in Roller Dia., 1.6250 in Roller Width, 3.9375 in Flange Dia., 0.5300 in Flange Thickness, Single Flanged, Sealed
MI ITEM #06038827
MFR #CIR-4.00-R
Your Price$199.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CIR-4.00-R

Flanged Channel & I-Beam Roller - 3.5625 in Roller Dia., 1.6250 in Roller Width, 3.9375 in Flange Dia., 0.5300 in Flange Thickness, Single Flanged, Sealed
MI ITEM #06038827
MFR #CIR-4.00-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$199.73/each(List $229.69)

Overview

Mfr description
CIR- 4.00-R TRACK ROLLER
  • Channel & I-Beam Track Rollers effectively carry radial loads and are designed with a 9.5° taper to be used with standard I-Beam or C-Channel structural steel as track material

Specifications

  • Roller Diameter
  • Roller Width
  • Flange Diameter
  • Flange Thickness
  • Roller Material
    Carbon Steel
  • Bearing Element
    Ball
  • Roller Shape
    Single Flanged
  • Thread Size
  • Closure Type
    Sealed
  • Seal Type
    Rubber Lip
  • Thread Length
    1.1300 in
  • Operating Temperature Range
    250 °F
  • Point Diameter
    3.1400 in
  • Radial Dynamic Load Capacity
    3624 lbf
  • Radial Static Load Capacity
    2136 lbf
  • Lubrication Type
    Sealed for Life
  • Series
    CIR-R
  • UPC_NO
    841946127457
  • Weight
    4.64 lbs
  • Product Type
    Flanged Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought