Motion
PAK792
Collapse-A-Tainer® Containment Berm -
Mi Item #06038840
MFR #PAK792
Price$1,756.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Collapse-A-Tainer® Containment Berm -
Mi Item #06038840
MFR #PAK792

Mfr description
PAK792 PIG COLLAPSE-A-TAINER 10'X8'
  • Reengineered to provide exceptional value while maintaining the quality and performance you expect from PIG Collapse-A-Tainers
  • No assembly required; collapsible sidewalls have attached skirt with outside aluminum-reinforced supports that help the walls stay rigid and upright
  • Can be held in place by positioning sand bags on skirting or by staking to the ground through grommets
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,756.35/each

Specifications

Dimensions

  • Dimensions
    8 x 10 1 ft

Details

  • Shape
    Rectangular
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)