Overview
Mfr description
L12MBT-06MORB STRAIGHT
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleMALE METRIC 24 DEGREE DIN SEAT
- End 1 Size12
- ShapeSTRAIGHT
- End 2 StyleMALE SAE O-RING BOSS
- End 2 SizeM16X1.5
- Seal MaterialNBR
- Fitting MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data