Motion
6015ZZNR
Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 115 mm OD, 20 mm Width
MI ITEM #06038974
MFR #6015ZZNR
Price$356.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 115 mm OD, 20 mm Width
MI ITEM #06038974
MFR #6015ZZNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$356.97/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outer Ring Width
    20 mm
  • Outside Diameter  
    115 mm
  • Overall Height
    20 mm
  • Overall Length
    115 mm
  • Overall Width  
    20 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Long Description
    The 6015ZZNR is a 75mm bore radial deep groove ball bearing with double shields, 115mm OD, and 20mm width for industrial use.
  • Manufacturer Catalog Number
    6015ZZNR
  • Manufacturer Upc Number
    029176063374
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176063374

Overview

Mfr description
6015ZZNR SINGLE ROW DEEP GROOVE BAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought