Motion
6012DDUNR
Radial/deep Groove Ball Bearing - Straight Bore, 60 mm ID, 95 mm OD, 18 mm Width, Double Sealed, With Snap Ring
Mi Item #06038978
MFR #6012DDUNR
Price$197.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 60 mm ID, 95 mm OD, 18 mm Width, Double Sealed, With Snap Ring
Mi Item #06038978
MFR #6012DDUNR

Mfr description
6012DDUNR SINGLE ROW DEEP GROOVE BAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.07/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outer Ring Width
    18 mm
  • Outside Diameter  
    95 mm
  • Overall Height
    18 mm
  • Overall Length
    95 mm
  • Overall Width  
    18 mm
  • Weight
    0.926 lbs, 0.42 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Long Description
    The 6012DDUNR is a 60mm bore radial deep groove ball bearing with double seals, 95mm OD, and 18mm width for industrial use.
  • Manufacturer Catalog Number
    6012DDUNR
  • Manufacturer Upc Number
    029176423994
  • Max Rpm
    4000 rpm
  • Maximum Operating RPM
    4000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    32500.0 N, 7306.3 lbf
  • Radial Static Load Capacity
    23200 N, 5215.6 lbf
  • Series
    6000
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176423994
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)