Motion
6808ZZ
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 52 mm OD, 7 mm Width, Double Shielded, Without Snap Ring
Mi Item #06038980
MFR #6808ZZ
Price$215.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 52 mm OD, 7 mm Width, Double Shielded, Without Snap Ring
Mi Item #06038980
MFR #6808ZZ

Mfr description
6808ZZ BEARING BALL 2 SHIELDS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.41/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    7 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    7 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    6808ZZ BEARING BALL 2 SHIELDS
  • Harmonization Code
    8482105048
  • Internal Clearance
    C0
  • Long Description
    The 6808ZZ is a 40 mm bore radial/deep groove ball bearing with a 52 mm OD and 7 mm width, double shielded for long life.
  • Manufacturer Catalog Number
    6808ZZ
  • Manufacturer Upc Number
    029176425752
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176425752
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)