Motion
UCP205D1
Pillow Block Ball Bearing Unit - 2-Bolt Base, 25 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #06038988
MFR #UCP205D1
Price$130.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 25 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #06038988
MFR #UCP205D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$130.56/each

Specifications

Dimensions

  • Base To Bore Centerline
    36.50 mm
  • Bore Diameter
    25 mm

Details

  • Country of Origin
    JP
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483204040
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Upc Number
    029176543555
  • Measurement Standard
    Metric
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    029176543555

Overview

Mfr description
UCP205D1 25MM PILLOWBLK BALL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought