Specifications
Dimensions
- Bore Diameter3.4375 in
- Thread SizeM100 x 2
Details
- Lock Nut NumberAN20
- Lock Washer NumberAW20
- Product TypeAdapter Sleeves
- SeriesHA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)