Motion
FL206D1
Two-Bolt Flange Ball Bearing Unit - 30 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #06038999
MFR #FL206D1
Price$71.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Bolt Flange Ball Bearing Unit - 30 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #06038999
MFR #FL206D1

Mfr description
FL206D1 HOUSING,FLANGE 2-BOLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.64/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    80 mm
  • Bolt Circle Diameter  
    16 mm
  • Bore Diameter  
    30 mm
  • Overall Height  
    80 mm
  • Overall Length
    148 mm
  • Overall Width
    40.20 mm
  • Weight
    0.9 kg

Details

  • Bearing Number
    UC206D1
  • Dynamic Load Capacity
    19.5 kN
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    2-Bolt Flange
  • Housing ID
    FL206D1
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Flange
  • Locking Device
    Set Screw
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    FL
  • Static Load Capacity
    11.3 kN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)