Motion
6818
Radial/deep Groove Ball Bearing - Straight Bore, 90 mm ID, 115 mm OD, 13 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #06039047
MFR #6818
Price$700.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 90 mm ID, 115 mm OD, 13 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #06039047
MFR #6818

Mfr description
6818 BALL BEARING, LITE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$700.91/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    13 mm
  • Outside Diameter  
    115 mm
  • Overall Width  
    13 mm
  • Weight
    0.608 lbs, 0.276 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6818 BALL BEARING, LITE
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 6818 is a 90 mm bore radial deep groove ball bearing with open design and 115 mm outer diameter for compact applications.
  • Manufacturer Catalog Number
    6818
  • Manufacturer Upc Number
    029176066610
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    19000 N, 4271.37 lbf
  • Radial Static Load Capacity
    21000 N, 4720.99 lbf
  • Row Type Fill Slot
    No (Conrad Type)
  • Seal Type
    Open
  • Series
    6800
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176066610
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)