Motion
SAFD534
SAFD534
Mi Item #06039101
MFR #SAFD534
Price$10,023.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAFD534
Mi Item #06039101
MFR #SAFD534

Mfr description
SAFD534 SPLIT PILLOW BLOCK HOUSING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,023.32/each

Specifications

Dimensions

  • Overall Length  
    628.65 mm
  • Overall Width  
    244.6 mm

Details

  • Country of Origin
    TW
  • Harmonization Code
    8483308020
  • Housing Material
    Ductile Iron
  • Manufacturer Upc Number
    029176733925
  • Measurement Standard
    Metric
  • Product Type
    Pillow Block Housings
  • UPC_NO
    029176733925
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)