Motion
E15
Single Row Magneto Ball Bearing - 8 mm Width
MI ITEM #06039130
MFR #E15
Your Price$57.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Row Magneto Ball Bearing - 8 mm Width
MI ITEM #06039130
MFR #E15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$57.02/each(List $68.43)

Overview

Mfr description
E15 MAGNETO BRG

Specifications

  • Overall Height
    35 mm
  • Overall Width
  • Overall Length
    35 mm
  • Bearing Type
    Plain Sleeve & Flanged Bearings
  • Manufacturer Upc Number
    029176416026
  • UPC_NO
    029176416026
  • Country of Origin
    JP
  • Harmonization Code
    8482105048
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought