Motion
COR-16 ROD END
Radial Spherical Plain Bearing - 1.0000 in Bore, 1.7500 in OD, 1.0000 in Inner Ring Width, Open, Precision Grade
Mi Item #06039186
MFR #COR-16 ROD END
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial Spherical Plain Bearing - 1.0000 in Bore, 1.7500 in OD, 1.0000 in Inner Ring Width, Open, Precision Grade
Mi Item #06039186
MFR #COR-16 ROD END

Mfr description
COR-16 ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Inner Ring Width  
    1.0000 in
  • Outer Ring Width
    0.7969 in
  • Outside Diameter  
    1.7500 in
  • Overall Width
    1.0000 in

Details

  • Ball Material
    Stainless Steel Heat Treated;Chrome Plated
  • Closure Type
    Open
  • Construction
    Two Piece Metal to Metal
  • Grade
    Precision
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637400181482
  • Outer Ring Material
    Stainless Steel Heat Treated
  • Product Type
    Spherical Plain Bearings
  • Type Of Bearing
    Radial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)