Motion
SQD/L
Sure Grip® General Purpose Work Gloves - Large Size, Cotton/Poly Material
Mi Item #06039710
MFR #SQD/L
Price$1.06/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sure Grip® General Purpose Work Gloves - Large Size, Cotton/Poly Material
Mi Item #06039710
MFR #SQD/L

Mfr description
SQD/L LARGE BLACK DOT COTTON GLOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.06/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Additional Details
    Launders Well
  • Application
    Abrasion Resistant:Wet Surfaces
  • Coating Material
    PVC Dots
  • Color
    Beige
  • Description Keyword
    Unlined
  • Lining Material
    Cotton, Nylon
  • Material
    Cotton/Poly
  • Material Type
    Knit Gloves - Coated
  • UPC_NO
    779406102853
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)