Motion
475362
Green Color
Mi Item #06039718
MFR #475362
Price$24.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Green Color
Mi Item #06039718
MFR #475362

Mfr description
475362 CAP,V-GARD,GRN,FAS-TRAC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.60/each

Specifications

Details

  • ANSI Rating
    ANSI Z89.1-2014
  • Color
    Green
  • Standards Met
    CAN/CSA Z94.1-2015
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)