Motion
7320DU BKE

MRC (SKF)
7320DU BKE

Angular Contact Bearing - 100 mm Bore, 215 mm OD, 47 mm Width, Open, 29 ° Contact Angle
Mi Item #06040004
MFR #7320DU BKE
Price$4,312.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
7320DU BKE

Angular Contact Bearing - 100 mm Bore, 215 mm OD, 47 mm Width, Open, 29 ° Contact Angle
Mi Item #06040004
MFR #7320DU BKE

Mfr description
7320DU BKE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,312.93/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle
    29 °
  • Inner Ring Width
    47 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    47 mm
  • Weight
    17 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Description
    7320DU BKE BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Manufacturer Upc Number
    097741018159
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    190 kN
  • Radial Static Load Capacity
    183 kN
  • Row Type Fill Slot
    1
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    097741018159
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)