Motion
CDQ2B32-40DMZ-F7BVL-XC8

SMC CORP OF AMERICA
CDQ2B32-40DMZ-F7BVL-XC8

CQ2-Z COMPACT CYLINDER with 32 mm Bore Size
Mi Item #06040049
MFR #CDQ2B32-40DMZ-F7BVL-XC8
Price$198.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B32-40DMZ-F7BVL-XC8

CQ2-Z COMPACT CYLINDER with 32 mm Bore Size
Mi Item #06040049
MFR #CDQ2B32-40DMZ-F7BVL-XC8

Mfr description
CDQ2B32-40DMZ-F7BVL-XC8 ADJUSTABLE AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$198.90/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Port Size
    1/8 BSPT
  • Rod Size / Thread
    M14x1.5 Male ISO
  • Stroke
    40 mm

Details

  • Auto-Switch
    F7BV - Solid State, General Purpose, 2 Wire, Lead Wire, Vertical
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cushion Type
    None
  • Cylinder Series
    CQ2
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Options
    Rod end male thread
  • Options Included
    Auto Switch, Magnetized
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)