Motion
J1238H-T500

PROTO TOOLS
J1238H-T500

Combination Wrench - Imperial, 1-3/16 in Box End Wrench Size, 1-3/16 in Open End Wrench Size
MI ITEM #06040206
MFR #J1238H-T500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1238H-T500

Combination Wrench - Imperial, 1-3/16 in Box End Wrench Size, 1-3/16 in Open End Wrench Size
MI ITEM #06040206
MFR #J1238H-T500

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
J1238H-T500 1-3/16 OPEN/BOX WRENCH 6PT
  • Full polish finish provides corrosion resistance and easy to clean surfaces
  • 6 point box end allows for large wrench to fastener contact area which helps prevent rounding of the fastener
  • Anti-Slip Design (ASD) open end
  • Fractional sizes 11/32 in and smaller do not have the ASD feature
  • Box ends incorporate the Torque Plus system

Specifications

  • Measurement System
    Imperial
  • Box End Wrench Size
  • Open End Wrench Size
  • UPC_NO
    662679087241
  • Weight
    1.61 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought