Motion
KT303524C3
Needle Roller Bearing - 30 mm Bore, 35 mm OD, 24 mm Width
Mi Item #06040218
MFR #KT303524C3
Price$28.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 30 mm Bore, 35 mm OD, 24 mm Width
Mi Item #06040218
MFR #KT303524C3

Mfr description
KT303524
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.08/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    24 mm
  • Weight
    62.83 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    24900 N
  • Long Description
    The KT303524C3 Needle Roller Bearing features a 30 mm bore diameter, 35 mm outside diameter, 24 mm overall width, and 62.83 lb weight, making it suitable for demanding industrial systems, mining equipment, and gear applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT303524C3
  • Max Rpm
    17000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    45100 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)