Motion
21309C

NTN
21309C

Spherical Roller Bearing - 45 mm ID, 100 mm OD, 25 mm Width, Straight Bore, Open
MI ITEM #06040667
MFR #21309C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
21309C

Spherical Roller Bearing - 45 mm ID, 100 mm OD, 25 mm Width, Straight Bore, Open
MI ITEM #06040667
MFR #21309C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    213

Overview

Mfr description
21309C BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought