Motion
9#SP217N1

NTN
9#SP217N1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 75 mm Bore, Cast Iron Material
MI ITEM #06040683
MFR #9#SP217N1
Price$577.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
9#SP217N1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 75 mm Bore, Cast Iron Material
MI ITEM #06040683
MFR #9#SP217N1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$577.77/each

Specifications

Dimensions

  • Base To Bore Centerline
    95 mm
  • Bore Diameter
    75 mm

Details

  • Bore Type
    Round
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4547359664775
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    4547359664775

Overview

Mfr description
9#SP217N1 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought