Motion
PTFE-28R
Synthetic Grease
Mi Item #06041268
MFR #PTFE-28R
Price$401.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synthetic Grease
Mi Item #06041268
MFR #PTFE-28R

Mfr description
PTFE-28R LUBRI-GEL PTFE HIGH TEMP GREASE
  • Non-Flammable
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$401.19/each

Specifications

Dimensions

  • Container Size
    800 g

Details

  • Application
    High Temp Industrial Applications / Ball Bearings
  • Color
    White
  • Composition
    Perfluorpolyether / Polytetrafluoroethylene
  • Temperature Range
    -20 C to + 260 C
  • Water Resistance
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)