Motion
SV15-8-0-0-120AGP

VICKERS BY DANFOSS
SV15-8-0-0-120AGP

Screw-in Solenoid Valve - Solenoid Operated Actuation, Screw-in Cartridge
Mi Item #06041299
MFR #SV15-8-0-0-120AGP
Price$147.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
SV15-8-0-0-120AGP

Screw-in Solenoid Valve - Solenoid Operated Actuation, Screw-in Cartridge
Mi Item #06041299
MFR #SV15-8-0-0-120AGP

Mfr description
SV15-8-0-0-120 AGP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$147.51/each

Specifications

Dimensions

  • Overall Height
    1.6400 in, 41.66 mm
  • Overall Length
    3.0800 in, 78.23 mm
  • Overall Width
    1.2500 in, 31.75 mm

Details

  • Actuation
    Solenoid Operated
  • Mounting Type
    Screw-in Cartridge
  • Number Of Ways
    2
  • Supply Voltage
    120 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)