Motion
B1U-DI-107L-DRY

DODGE
B1U-DI-107L-DRY

Roller Insert Bearing - Tapered Roller Bearing, 1.4375 in Bore Dia., 3.2500 in OD, Set Screw
Mi Item #06041318
MFR #B1U-DI-107L-DRY
Price$908.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
B1U-DI-107L-DRY

Roller Insert Bearing - Tapered Roller Bearing, 1.4375 in Bore Dia., 3.2500 in OD, Set Screw
Mi Item #06041318
MFR #B1U-DI-107L-DRY

Mfr description
060892 GREASELESS BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$908.37/each

Specifications

Dimensions

  • Bore Diameter  
    1.4375 in
  • Bore Length
    3.0000 in
  • Outside Diameter  
    3.2500 in

Details

  • Dynamic Load Capacity
    5500 lbf
  • Grease Type
    None
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    060892
  • Material
    060892
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Shaft Attachment
    Setscrew
  • Type Of Bearing
    Tapered Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)