Motion
17401
MI ITEM #06041459
MFR #17401
Your Price$20.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #06041459
MFR #17401

Availability:
Limited Inventory
Shipping
DOT Ship Hazard
This product requires a Quote Request
Your Price$20.48/each(List $22.75)

Overview

Mfr description
17401 ZEP 45 AERO DZ
  • Advanced formulation of specialized oils blended with micron-sized PTFE for added lubricity; Penetrates quickly to loosen parts that are frozen due to wear, corrosive action or build-up of grease or grime

Specifications

  • Container Type
    Aerosol Can
  • Container Size
    17 oz
  • Food Grade
    H2
  • Solvent Free
    No
  • Composition
    Solvent
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Spray Action
    Yes
  • Application
    Excellent for lubricating and protecting most equipment
  • Color
    Brown
  • Net Weight
    1.413 lbs
  • Product Line
    Lubricants
  • Chemical Type
    Lubricant
  • Alcohol Content
    0
  • Ammonia Content
    0
  • Concentration
    RTU
  • Flammability
    Moderately Flammable
  • Overall Height
    9.75 in
  • Overall Width
    2.63 in
  • Foam Action
    No
  • Form
    Aerosol (oily liquid)
  • Manufacturer Lead Time
    5-7 Days
  • Surfaces Cleaned
    It works on surfaces that slip, slide, rub, roll, move, turn, twist or pivot in hotels, motels, machinery manufacturers, building materials dealers, repair companies, vending machine companies, recreation facilities and offices.
  • Manufacturer Stock Number
    17401
  • Manufacturer Upc Number
    690858017406
  • ECCN
    EAR99
  • Prop 65 Statement
    This product can expose you to chemicals including trichloroethylene, which is/are known to the State of California to cause cancer and birth defects or other reproductive harm.
  • Package Quantity
    12 Per Case
  • Features & Benefits
    Advanced formulation of specialized oils blended with micron-sized PTFE for added lubricity; Penetrates quickly to loosen parts that are frozen due to wear, corrosive action or build-up of grease or grime
  • Harmonization Code
    3403.19.5000
  • Weight
    1.413 lbs, 1.3
  • Scent
    Sweet
  • Height
    9.3
  • Length
    4.1
  • Width
    3.9

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text