Motion
5F MMHUB

KOP-FLEX
5F MMHUB

1961275 Gear Coupling Component - Mill Motor Hub, Coupling Size: 5, Carbon Steel
MI ITEM #06041465
MFR #5F MMHUB
Price$6,378.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
5F MMHUB

1961275 Gear Coupling Component - Mill Motor Hub, Coupling Size: 5, Carbon Steel
MI ITEM #06041465
MFR #5F MMHUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,378.61/each

Specifications

Dimensions

  • Coupling Size Code
    5
  • Outside Diameter
    5.5000 in
  • Weight
    86.00 lbs

Details

  • Bolt Type
    Exposed/Shrouded
  • Includes
    Mill Motor Hub
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384946864
  • Material
    Carbon Steel
  • Product Type
    Gear Coupling Components
  • Product Types
    Mill Motor Hub
  • Series
    Fast, Series H, Waldron
  • UPC_NO
    662384946864

Overview

Mfr description
5FMMHUB RSB HUB
  • Provides 300% greater lubricant capacity than o-ring style couplings. Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life. Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought