Motion
20 06 160

KNIPEX
20 06 160

6 1/4" Flat Nose Pliers-1000V Insulated
Mi Item #06042129
MFR #20 06 160
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
20 06 160

6 1/4" Flat Nose Pliers-1000V Insulated
Mi Item #06042129
MFR #20 06 160

Mfr description
20 06 160 6-1/4" FLAT NOSE PLIERS -
  • Flat, short and wide jaws.
  • Knurled gripping surfaces for a firm grip.
  • Great for gripping wire and working with wire around electronics. Also great for jewelry work due to the wide flat jaws.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Length
    1 3/16 in.
  • Jaw Thickness
    3/8 in.
  • Jaw Width
    43/64 in.
  • Overall Length
    6 1/4 in.
  • Weight
    0.405

Details

  • Handle Style
    1000V Insulated, multi-component, VDE
  • Harmonization Code
    8203.20.6030
  • Jaw Surface Style
    Serrated
  • Manufacturer Upc Number
    843221011734
  • Material
    Special tool steel, forged, oil-hardened
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)