Motion
F5515X06X04
F5515X06X04 MJ-MORB 90 DEG
MI ITEM #06042171
MFR #F5515X06X04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
F5515X06X04 MJ-MORB 90 DEG
MI ITEM #06042171
MFR #F5515X06X04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    1/4 in
  • Hex Size
    0.563 in / 14.3002 mm
  • Weight
    0.11 lb

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Steel
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    9/16-18
  • End 1 Type
    Male
  • End 2 Style
    SAE
  • End 2 Thread
    7/16-20
  • End 2 Type
    Male Adjustable
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Material
    Steel
  • Standards Met
    Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).

Overview

Mfr description
F5515X06X04 MJ-MORB 90 DEG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text