Motion
VKF332-1DZ-M5

SMC CORP OF AMERICA
VKF332-1DZ-M5

Solenoid-Operated Air Control Valve - Body Ported, 3 Port, 2 Position, Single Solenoid
Mi Item #06042186
MFR #VKF332-1DZ-M5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VKF332-1DZ-M5

Solenoid-Operated Air Control Valve - Body Ported, 3 Port, 2 Position, Single Solenoid
Mi Item #06042186
MFR #VKF332-1DZ-M5

Mfr description
VKF332-1DZ-M5 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    Maximum of 122 °F
  • Piping Type
    Body Ported
  • Seal Material
    Rubber
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    100 V ac
  • Valve Function
    Poppet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)