Motion
DSM-32-270-CC-A-B

FESTO CORPORATION
DSM-32-270-CC-A-B

Rotary Actuator - Female Thread Mount, 0 to 246 ° Angle of Rotation, 32 Body Size
MI ITEM #06042262
MFR #DSM-32-270-CC-A-B
Price$1,222.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DSM-32-270-CC-A-B

Rotary Actuator - Female Thread Mount, 0 to 246 ° Angle of Rotation, 32 Body Size
MI ITEM #06042262
MFR #DSM-32-270-CC-A-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,222.13/each

Specifications

Dimensions

  • Body Size
    32

Details

  • Actuator Type
    Semi-rotary
  • Angle of Rotation
    0 to 246 °
  • Cushion Angle
    12 °
  • Cushion Type
    Shock Absorber
  • Maximum Axial Force
    75 N
  • Maximum Radial Force
    200 N
  • Mount Type
    Female Thread
  • Operating Pressure Range
    1.5 to 10 bar

Overview

Mfr description
DSM-32-270-CC-A-B ROTARY CYL 547584

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought