Motion
G2SC-243-SS
Two-Piece, Clamping Collar- G2SC-Series - G2SC Series, Two Piece - Split, Stainless Steel - ASTM A582, Plain, 2.4375 in ID, 3.5000 in OD, 0.7500 in Wide
Mi Item #06042283
MFR #G2SC-243-SS
Price$90.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Piece, Clamping Collar- G2SC-Series - G2SC Series, Two Piece - Split, Stainless Steel - ASTM A582, Plain, 2.4375 in ID, 3.5000 in OD, 0.7500 in Wide
Mi Item #06042283
MFR #G2SC-243-SS

Mfr description
G2SC-243-SS DBL-SPLIT SET COLLAR
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • 360 degree clamping force
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.07/each

Specifications

Dimensions

  • Bore Diameter
    2.4375 in
  • Outside Diameter
    3.5000 in
  • Screw Size
    5/16-24 x 1
  • Weight
    1.003095 lbs
  • Width
    0.7500 in

Details

  • Construction
    Two Piece - Split
  • Finish
    Stainless Steel
  • Finish Coating
    Plain
  • Grade
    ASTM A582
  • Harmonization Code
    8487.90.0080
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    G2SC-243-SS
  • Manufacturer Upc Number
    044861634561
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Clamp Screw
  • Screw Material
    Stainless Steel - ASTM F837
  • UPC_NO
    044861634561
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)