Motion
IRT3015
Inner Ring - 30 mm ID, 35 mm OD, 15.5 mm Width
MI ITEM #06042291
MFR #IRT3015
Price$20.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 30 mm ID, 35 mm OD, 15.5 mm Width
MI ITEM #06042291
MFR #IRT3015

Mfr description
IRT3015 IKO-BEARING INNER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.49/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Inside Diameter
    30 mm
  • Outside Diameter
    35 mm
  • Overall Width
    15.5 mm

Details

  • Bearing Series
    IRT
  • Product Type
    Inner Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)