Motion
KM4
Locknut Socket - Steel, 38 mm OD, 1/2 in Drive Square, 82 mm Overall Length
Mi Item #06042301
MFR #KM4
Price$214.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Locknut Socket - Steel, 38 mm OD, 1/2 in Drive Square, 82 mm Overall Length
Mi Item #06042301
MFR #KM4

Mfr description
LOCKNUT-SOCKET-KM4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$214.47/each

Specifications

Dimensions

  • Outside Diameter
    38 mm
  • Overall Length
    82 mm

Details

  • Drive Square
    1/2 in
  • For Use With
    KM4 Locknut, ZM20 Precision Locknut
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012802013290
  • Material
    Steel
  • Product Type
    Bearing Assembly Sockets
  • UPC_NO
    4012802013290
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)